INA
INA
LFZ12
INA INA
Description
LFZ12 LINEAR BOLT ; NON-RETURNABLE NR/ 12 MM DIA X 43 MM L
Bolt; Concentric; 12 MM Dia X 43 MM L; High Strength Screw Steel; Used With LFR5201-10-KDD Track Roller
Part #
LFZ12
BDI #
1411838
Details
29.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/LFZ12/p/1411838
Your Price
$ 29.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161619
Weight / Kilogram
0.04
EAN
4012802055573
Product Group - BDI
L00220
Product Name
Bolt
Product Type
Concentric
Size
12 MM Dia X 43 MM L
Material
High Strength Screw Steel
Used With
LFR5201-10-KDD Track Roller
Inch - Metric
Metric
Other Features
Hexagonal Head | With 1.8 MM Washer
Category - BDI
Linear Round and Square Rail Accessories
Harmonized Tariff Code
7318.15.00.00
Noun
Bolt
Keyword String
Concentric
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
LFZ12
Weight / LBS
0.088
Long Description
Bolt; Concentric; 12 MM Dia X 43 MM L; High Strength Screw Steel; Used With LFR5201-10-KDD Track Roller