![OPNS1500](/medias/INDTHOPRCXXX-LB-SM25OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxOTF8aW1hZ2UvanBlZ3xhR0UzTDJneE15OHhNRFEzT0RrNE5UQXhPVFF5TWk5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTAweU5VOVFUbDh6TURCNE16QXdMbXB3Wnd8YjMzY2ZjMmEzNjE5N2YxNTMwNzI3ZGJiMTJkZWVhNzgxMDZjMmQzOWJhMWIwMWIxZGUzZTJkZDJmOGI2OTM4MQ)
![OPNS1500](/medias/INDTHOPRCXXX-LB-SM25OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxOTF8aW1hZ2UvanBlZ3xhR0UzTDJneE15OHhNRFEzT0RrNE5UQXhPVFF5TWk5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTAweU5VOVFUbDh6TURCNE16QXdMbXB3Wnd8YjMzY2ZjMmEzNjE5N2YxNTMwNzI3ZGJiMTJkZWVhNzgxMDZjMmQzOWJhMWIwMWIxZGUzZTJkZDJmOGI2OTM4MQ)
THOMSON
THOMSON
OPNS1500
THOMSON THOMSON
Description
OPNS1500 LINEAR BEARING SEAL ; 1.5" ID X 2.379" OD X 0.375" T
Seal; Open External; 1.5 IN ID X 2.379 IN OD X 0.375 IN T; Seal: Nitrile Buna-N | Case: Steel; Used With SSU-24 | SUPER-24 | OPN-243848 Ball Bushing Bearing
Part #
OPNS1500
BDI #
854953
Details
108.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/OPNS1500/p/854953
Your Price
$ 108.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.045
EAN
0662486902683
Product Group - BDI
L00220
Product Name
Seal
Product Type
Open External
Size
1.5 IN ID X 2.379 IN OD X 0.375 IN T
Material
Seal: Nitrile Buna-N | Case: Steel
Used With
SSU-24 | SUPER-24 | OPN-243848 Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Double Acting
Category - BDI
Round and Square Rail Accessories
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Open External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
OPNS1500
Long Description
Seal; Open External; 1.5 IN ID X 2.379 IN OD X 0.375 IN T; Seal: Nitrile Buna-N | Case: Steel; Used With SSU-24 | SUPER-24 | OPN-243848 Ball Bushing Bearing