THOMSON
THOMSON
S250
THOMSON THOMSON
Description
S250 LINEAR BEARING SEAL ; 0.25" ID X 0.504" OD X 0.125" T
Seal; Closed External; 0.25" ID X 0.504" OD X 0.125" T; Seal: Nitrile Buna-N | Case: Steel; Used With SUPER-4 | A-4812 | XA-4812 Ball Bushing Bearing
Part #
S250
BDI #
854831
Details
14.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/S250/p/854831
Your Price
$ 14.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.045
EAN
0662486900474
Product Group - BDI
L00220
Product Name
Seal
Product Type
Closed External
Size
0.25 IN ID X 0.504 IN OD X 0.125 IN T
Material
Seal: Nitrile Buna-N | Case: Steel
Used With
SUPER-4 | A-4812 | XA-4812 Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Double Acting
Category - BDI
Round and Square Rail Accessories
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Closed External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
S250
Long Description
Seal; Closed External; 0.25" ID X 0.504" OD X 0.125" T; Seal: Nitrile Buna-N | Case: Steel; Used With SUPER-4 | A-4812 | XA-4812 Ball Bushing Bearing