https://www.bdiexpress.com/medias/INDTHOACSRYX-SL-CLSDI-DD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY5MnxpbWFnZS9qcGVnfGFEUXdMMmd3TWk4eE1EYzJPRFUzTmpZM05UZzNNQzlKVGtSVVNFOUJRMU5TV1ZoZlUweGZRMHhUUkVsZlJFUmZNekF3ZURNd01DNXFjR2N8NzQ4MzBhMmIxYzg2MDljOWY3YzI3NTRmMWIxNmJkNjFlNzdiZTJjZTNiNTJmYzc4YWQzNjVjZGEyY2JmMThjZQ
THOMSON
THOMSON
S500-DD
THOMSON THOMSON
Description
S500-DD LINEAR BEARING SEAL ; RUBBER CLOSED 0.5" DIA
Seal; Closed Integral; 0.5 IN ID X 0.77 IN OD X 0.12 IN T; Seal: Nitrile Buna-N | Case: Steel; Used With SUPER-8-DD Ball Bushing Bearing
Part #
S500-DD
BDI #
854842
Details
14.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/S500-DD/p/854842
Your Price
$ 14.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0
EAN
0662486903369
Product Group - BDI
L00220
Product Name
Seal
Product Type
Closed Integral
Size
0.5 IN ID X 0.77 IN OD X 0.12 IN T
Material
Seal: Nitrile Buna-N | Case: Steel
Used With
SUPER-8-DD Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Double Acting
Category - BDI
Round and Square Rail Accessories
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Closed Integral
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
S500-DD
Weight / LBS
0.001
Long Description
Seal; Closed Integral; 0.5 IN ID X 0.77 IN OD X 0.12 IN T; Seal: Nitrile Buna-N | Case: Steel; Used With SUPER-8-DD Ball Bushing Bearing