Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LRCC 25 https://www.bdiexpress.com/medias/INDEWXXXXXXX-LRCC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYyNHxpbWFnZS9qcGVnfGFEQTJMMmc1Tmk4eE1ESTVNemMwTVRNNE56Z3dOaTlKVGtSRlYxaFlXRmhZV0ZoZlRGSkRRMTh6TURCNE16QXdMbXB3Wnd8NWU2MjFmYzJkM2E2NmUxNDcxMzgxYTZmNTE2MGQ1YzVkYjM1ZmQ2OTU0N2U3NjYwOWIwM2M0ZWM2ODM0NjM1Nw
1238380 Support Rails 

EWELLIX EWELLIX

LRCC 25

Description

LRCC 25 LINEAR SUPPORT RAIL ; NON RETURNABLE

Support Rail; Plain Shaft; 25MM Shaft Diameter; 600MM Shaft Length; 57MM Rail Width; 36MM Base to Center of Shaft; Aluminum; Not Predrilled

Part #

LRCC 25

BDI #
1238380

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.89
EAN
7333314273376
Product Group - BDI
L00280
Product Name
Support Rail
Product Type
Plain Shaft
Material
Aluminum
Predrilled Yes/No
No
Inch - Metric
Metric
Other Features
Open Type
Category - BDI
Support Rails
Noun
Support Rail
Keyword String
Plain Shaft Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LRCC 25
Weight / LBS
2.747
Long Description
Support Rail; Plain Shaft; 25MM Shaft Diameter; 600MM Shaft Length; 57MM Rail Width; 36MM Base to Center of Shaft; Aluminum; Not Predrilled
Shaft Diameter
0.984 Inch | 25 Millimeter
Center Distance of Mounting Holes
0 Inch | 0 Millimeter
Shaft Length
23.622 Inch | 600 Millimeter
Base to Center of Shaft
1.417 Inch | 36 Millimeter
Mounting Hole Diameter
0 Inch | 0 Millimeter
Rail Width
2.244 Inch | 57 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh