EWELLIX
EWELLIX
LRCC 50
EWELLIX EWELLIX
Description
LRCC 50 LINEAR SUPPORT RAIL ; NON RETURNABLE
Support Rail; Plain Shaft; 50MM Shaft Diameter; 600MM Shaft Length; 84MM Rail Width; 60MM Base to Center of Shaft; Aluminum; Not Predrilled
Part #
LRCC 50
BDI #
1413634
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Support-Rails/LRCC-50/p/1413634
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
2.16
EAN
7333314273406
Product Group - BDI
L00280
Product Name
Support Rail
Product Type
Plain Shaft
Material
Aluminum
Predrilled Yes/No
No
Inch - Metric
Metric
Other Features
Open Type
Category - BDI
Support Rails
Noun
Support Rail
Keyword String
Plain Shaft Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LRCC 50
Weight / LBS
5.875
Long Description
Support Rail; Plain Shaft; 50MM Shaft Diameter; 600MM Shaft Length; 84MM Rail Width; 60MM Base to Center of Shaft; Aluminum; Not Predrilled
Shaft Diameter
1.969 Inch | 50 Millimeter
Center Distance of Mounting Holes
0 Inch | 0 Millimeter
Shaft Length
23.622 Inch | 600 Millimeter
Rail Width
3.307 Inch | 84 Millimeter
Base to Center of Shaft
2.362 Inch | 60 Millimeter
Mounting Hole Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh