Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TSUZ16-PD https://www.bdiexpress.com/medias/INDINASRLXXX-PL-TSUZ-AL-PD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAwM3xpbWFnZS9qcGVnfGFHWTFMMmhoTXk4NU16RTFNRFk1TVRBd01EWXlMbXB3Wnd8MTBiMmMwNTFkZWEyZmY5OTZjMjQyYWQ2NjU3ZDkwNDc4NDZlNmI3NjFiNGYxY2ZiZDkwNDE1ZTEzNDMzOTA0NQ
1178252 Support Rails 

INA INA

TSUZ16-PD

Description

TSUZ16PD ; SHAFT & SUPPORT RAILS

Support Rail; Plain Shaft; 1" Shaft Diameter; 48" Shaft Length; 0.69" Rail Width; 1" Base to Center of Shaft; Aluminum; Predrilled; 6" Fixing Hole Center to Center; 9/32" Fixing Hole Size

Part #

4012802103052

BDI #
1178252

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.042
EAN
4012802103052
Product Group - BDI
L00280
Product Name
Support Rail
Product Type
Plain Shaft
Material
Aluminum
Predrilled Yes/No
Yes
Inch - Metric
Inch
Other Features
Price per Inch
Category - BDI
Linear Support Rail
Noun
Support Rail
Keyword String
Plain Shaft Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
TSUZ16PD
Weight / LBS
1.4
Long Description
Support Rail; Plain Shaft; 1" Shaft Diameter; 48" Shaft Length; 0.69" Rail Width; 1" Base to Center of Shaft; Aluminum; Predrilled; 6" Fixing Hole Center to Center; 9/32" Fixing Hole Size
Shaft Length
48 Inch | 1219.2 Millimeter
Base to Center of Shaft
1 Inch | 25.4 Millimeter
Center Distance of Mounting Holes
6 Inch | 152.4 Millimeter
Mounting Hole Diameter
0.281 Inch | 7.137 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Rail Width
0.69 Inch | 17.526 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh