Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 1/2IN X 42IN EAGLE ORANGE 85 FAB BELT
25169249 Material Handling 

FENNER DRIVES FENNER DRIVES

1/2IN X 42IN EAGLE ORANGE 85 FAB BELT

Description

1/2X42" EAGLE ORANGE 85 FAB ROUND BELT ; OPEN END

Belt; 1/2" Width; 42" Length; Orange Color; Eagle 85 Fabric

Part #

1/2IN X 42IN EAGLE ORANGE 85 FAB BELT

BDI #
25169249

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0
Product Group - BDI
M02236
Harmonized Tariff Code
8431.39.00.10
Noun
Belt
Manufacturer URL
Product Detail
Belt
Product Specification
1/2" Width; 42" Length; Orange Color; Eagle 85 Fabric
Long Description
Belt; 1/2" Width; 42" Length; Orange Color; Eagle 85 Fabric