https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-1550-000-240-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE4NzN8aW1hZ2UvanBlZ3xhRFJrTDJnd05DOHhNRFExTURrNU56RTRNalE1TkM5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WHpFMU5UQmZNREF3WHpJME1GOHpNREI0TXpBd0xtcHdad3wzN2Q4YmM2MjRmZjMyZGUwNDVlYmVlMGJlNGUwYjZiZjQ4ODIyYzVlODBmNmFmNGNkYzIyMjYyNDY3OGZhYjkw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-1550-000-240-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE4NzN8aW1hZ2UvanBlZ3xhRFJrTDJnd05DOHhNRFExTURrNU56RTRNalE1TkM5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WHpFMU5UQmZNREF3WHpJME1GOHpNREI0TXpBd0xtcHdad3wzN2Q4YmM2MjRmZjMyZGUwNDVlYmVlMGJlNGUwYjZiZjQ4ODIyYzVlODBmNmFmNGNkYzIyMjYyNDY3OGZhYjkw
PELICAN PRODUCTS
PELICAN PRODUCTS
1550-001-240
PELICAN PRODUCTS PELICAN PRODUCTS
Description
1550-001-240 CASE ; 1550NF WL/NF YELLOW
Storage Container; 1.18CU-FT Nominal Capacity Volume; Yellow Color; 8.4" Nominal Depth; 20.66" Nominal Height; 7.72" Inner Depth; 18.63" Inner Height; 14.18" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Stainless Steel Hardware and Padlock Protectors Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1550 Medium Protector Case no Foam and with Logo Type; 17.2" Nominal Width
Part #
1550-001-240
BDI #
17245876
Details
547.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/1550-001-240/p/17245876
Your Price
$ 547.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
5.64
EAN
0019428023638
Product Group - BDI
G00268
Noun
Container
Product Detail
Storage Container
Product Specification
1.18CU-FT Nominal Capacity Volume; Yellow Color; 8.4" Nominal Depth; 20.66" Nominal Height; 7.72" Inner Depth; 18.63" Inner Height; 14.18" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Stainless Steel Hardware and Padlock Protectors Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1550 Medium Protector Case no Foam and with Logo Type; 17.2" Nominal Width
Long Description
Storage Container; 1.18CU-FT Nominal Capacity Volume; Yellow Color; 8.4" Nominal Depth; 20.66" Nominal Height; 7.72" Inner Depth; 18.63" Inner Height; 14.18" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Stainless Steel Hardware and Padlock Protectors Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1550 Medium Protector Case no Foam and with Logo Type; 17.2" Nominal Width
