RENOLD
RENOLD
200306
RENOLD RENOLD
Description
200306 SPROCKET ; 12TEETH FOR 105120/1
Conveyor Chain Sprocket; 4" Pitch; 314MM Outside Diameter; 294.41MM Pitch Diameter; 114MM Hub Diameter; 12 Teeth
Part #
200306
BDI #
25159073
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/200306/p/25159073
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0
Product Group - BDI
M02312
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveyor Chain
Manufacturer URL
https://www.renold.com
Product Detail
Conveyor Chain Sprocket
Product Specification
4" Pitch; 314MM Outside Diameter; 294.41MM Pitch Diameter; 114MM Hub Diameter; 12 Teeth
Long Description
Conveyor Chain Sprocket; 4" Pitch; 314MM Outside Diameter; 294.41MM Pitch Diameter; 114MM Hub Diameter; 12 Teeth