MARBETT & MCC
MARBETT & MCC
FTDP1000XLG 0085MM 1XDP
MARBETT & MCC MARBETT & MCC
Description
FTDP1000XLG 0085MM 1XDP MATTOP CHAIN ; POR 873.27.10
Mat Top Modular Belting; 1000; Solid Top; 1" Pitch; 3.346" Modular Belting Width; Straight Running; Polypropylene Pin Material; 0.34" Plate Height
Part #
2521620
BDI #
19416992
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/FTDP1000XLG-0085MM-1XDP/p/19416992
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0
Product Group - BDI
M00132
Modular Belting Size
1000
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 0.98 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Long Description
Mat Top Modular Belting; 1000; Solid Top; 1" Pitch; 3.346" Modular Belting Width; Straight Running; Polypropylene Pin Material; 0.34" Plate Height
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
3.346 Inch | 85 Millimeter
Plate Height
0.34 Inch | 8.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh