https://www.bdiexpress.com/medias/INDREXXXXXXX-22464112-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MTF8aW1hZ2UvanBlZ3xhREl4TDJoaE1pOHhNRE00T0RrMk16UTVNVGczTUM5SlRrUlNSVmhZV0ZoWVdGaGZNakkwTmpReE1USmZNekF3ZURNd01DNXFjR2N8YTgxMGQyOWViMDVhZjUxMDQyNGQ0MTc0ZTE3YzJkZGUwYTgxMjAxM2VjYzdlZWVjNjkxOTNlZjY3ODhkN2NhNQ
REXNORD
REXNORD
HP5705-4.5IN DTS PT RH
REXNORD REXNORD
Description
HP5705-4.5 DTS PT RH MATTOP CHAIN ; MOLDED-TO-WID
Modular Mat Top Belting; 5705; Solid Top; Modular Belting; 1-1/2" Pitch; 4-1/2" Modular Belting Width; Straight Running; High Performance; Polyester Pin Material; 1/2" Plate Height
Part #
8536557
BDI #
22464112
Details
159.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP5705-4-5IN-DTS-PT-RH/p/22464112
Your Price
$ 159.24 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.318
EAN
0793699476637
Product Group - BDI
M00330
Modular Belting Size
5705
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Performance
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Molded-To-Width Mat Top Chain With Right Hand Dynamic Transfer System DTS And Positrack Molded In Brown
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10028918
Weight / LBS
0.09
Long Description
Modular Mat Top Belting; 5705; Solid Top; Modular Belting; 1-1/2" Pitch; 4-1/2" Modular Belting Width; Straight Running; High Performance; Polyester Pin Material; 1/2" Plate Height
Pitch
1.5 Inch | 38.1 Millimeter
Modular Belting Width
4.5 Inch | 114.3 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh