https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-7703-ST-300X300.jpg?context=bWFzdGVyfHJvb3R8MzQxNTR8aW1hZ2UvanBlZ3xhRFV5TDJnM1pDOHhNREl3Tmpjek1EZzBOakl6T0M5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4M056QXpYMU5VWHpNd01GZ3pNREF1YW5Cbnw3ZjYzYWZhZjRmMTM3MGQzNjcxNjlmMzRkYTlkYjY5N2Y2ODJmNzcyNTZhY2IyM2Q4NDI2ZDNhZGJiZGZkMWVi
REXNORD
REXNORD
HP7703-12IN
REXNORD REXNORD
Description
HP7703-12IN MATTOP CHAIN ; STRAIGHT RUNNING POLYESTER
Mat Top Modular Belting; 7703; Solid Top; 1" Pitch; 12" Modular Belting Width; Straight Running and Back Flexing; Polyester Pin Material; 1.29" Plate Height
Part #
HP7703-12IN
BDI #
21521616
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP7703-12IN/p/21521616
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
2.129
EAN
0793699708851
Product Group - BDI
M00330
Modular Belting Size
7703
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 2 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.391
Long Description
Mat Top Modular Belting; 7703; Solid Top; 1" Pitch; 12" Modular Belting Width; Straight Running and Back Flexing; Polyester Pin Material; 1.29" Plate Height
Pitch
1 Inch | 25.4 Millimeter
Plate Height
1.29 Inch | 32.766 Millimeter
Modular Belting Width
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh