![HP7743-12IN](/medias/INDREXXXTXXX-81441723-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIyNTR8aW1hZ2UvanBlZ3xhREUzTDJnMlppOHhNRE0wTXpFMk5qWXdOek01TUM5SlRrUlNSVmhZV0ZSWVdGaGZPREUwTkRFM01qTmZNekF3ZURNd01DNXFjR2N8N2JhMjE5YjA5MjAwMzJlYjhmYWVkNDhlNDQ1YTFlOTAxYjg4YjczMzUzYjUwZmZkN2JkZDdhNmZmNzYxZjBmOA)
![HP7743-12IN](/medias/INDREXXXTXXX-81441723-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIyNTR8aW1hZ2UvanBlZ3xhREUzTDJnMlppOHhNRE0wTXpFMk5qWXdOek01TUM5SlRrUlNSVmhZV0ZSWVdGaGZPREUwTkRFM01qTmZNekF3ZURNd01DNXFjR2N8N2JhMjE5YjA5MjAwMzJlYjhmYWVkNDhlNDQ1YTFlOTAxYjg4YjczMzUzYjUwZmZkN2JkZDdhNmZmNzYxZjBmOA)
REXNORD
REXNORD
HP7743-12IN
REXNORD REXNORD
Description
HP7743-12IN MAT TOP CHAIN (SMARTCATALOG)
Modular Mat Top Belting; 7743; Low Backline Pressure; Modular Belting; 1" Pitch; 12" Modular Belting Width; Straight Running; High Performance; Polyester Pin Material; 1/2" Plate Height
Part #
10324681
BDI #
26254102
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP7743-12IN/p/26254102
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782934793684
Weight / US pound
0.24
Product Group - BDI
M00330
Modular Belting Size
7743
Basic Construction
Low Backline Pressure
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Performance
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Mat Top Chain Molded Brown
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10324681
Weight / LBS
0.24
Long Description
Modular Mat Top Belting; 7743; Low Backline Pressure; Modular Belting; 1" Pitch; 12" Modular Belting Width; Straight Running; High Performance; Polyester Pin Material; 1/2" Plate Height
Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Modular Belting Width
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh