https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-7956B-300x300.jpg?context=bWFzdGVyfHJvb3R8MzcyNTh8aW1hZ2UvanBlZ3xhRGRtTDJoak5DOHhNREk1TXpReU9EVXhPRGswTWk5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4M09UVTJRbDh6TURCNE16QXdMbXB3Wnd8N2E5ODJmZDA2NzQxNzY3NjAxODVhMjczZTVhNmZkNDJkMmYwMDI3NGU0ZjFlNTRkOTFiZDc5NWZjMjkyZTY4OA
REXNORD
REXNORD
HP7956B-12IN MTW CCW T2P
REXNORD REXNORD
Description
HP7956B-12IN MTW CCW T2P MAT CHAIN ; 81450681 HIGH PERFORMANCE BROWN
Mat Top Modular Belting; 7956; Perforated Top; 1-1/4" Pitch; 12" Modular Belting Width; Straight Running and Side Flexing; Polyester Pin Material
Part #
10146276
BDI #
24752171
Details
439.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP7956B-12IN-MTW-CCW-T2P/p/24752171
Your Price
$ 439.10 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.03
EAN
0662864638586
Product Group - BDI
M00330
Modular Belting Size
7956
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1.25 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.237
Long Description
Mat Top Modular Belting; 7956; Perforated Top; 1-1/4" Pitch; 12" Modular Belting Width; Straight Running and Side Flexing; Polyester Pin Material
Pitch
1.25 Inch | 31.75 Millimeter
Modular Belting Width
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh