https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-1505-RT-300X300.jpg?context=bWFzdGVyfHJvb3R8NDAzMTZ8aW1hZ2UvanBlZ3xhR1JqTDJnMU1DOHhNREl3T0RjME5EQXhNemcxTkM5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4eE5UQTFYMUpVWHpNd01GZ3pNREF1YW5Cbnw3ZmJmZjRkZWI0NTNiYzQ0ZDJmY2FlYjA4NmQwZGQ5ZWE4ZWJiZDViMDNlM2E0ZDA0NzQyOTg2ZDNmOTM3ZjQ3
REXNORD
REXNORD
HT1505RT-12IN
REXNORD REXNORD
Description
HT1505RT-12 WAS HTF TABLETOP CHAIN ; RUBBERTOP
Mat Top Modular Belting; 1505; Solid Top; 0.59" Pitch; 12" Modular Belting Width; Straight Running and Back Flexing; Polypropylene Pin Material; 0.43" Plate Height
Part #
8536709
BDI #
21595991
Details
264.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HT1505RT-12IN/p/21595991
Your Price
$ 264.30 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.612
EAN
0793699492934
Product Group - BDI
M00330
Modular Belting Size
1505
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.59 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.066
Long Description
Mat Top Modular Belting; 1505; Solid Top; 0.59" Pitch; 12" Modular Belting Width; Straight Running and Back Flexing; Polypropylene Pin Material; 0.43" Plate Height
Pitch
0.59 Inch | 14.986 Millimeter
Plate Height
0.43 Inch | 11 Millimeter
Modular Belting Width
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh