https://www.bdiexpress.com/medias/INDXXXXXXXXX-27494399-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2NTZ8aW1hZ2UvanBlZ3xhR05pTDJneVlTOHhNRFV3TnpRNU56UXpPVEkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNamMwT1RRek9UbGZNekF3ZURNd01DNXFjR2N8ZTI2ZTg4ZGVhZDA5OGE0MjBlOTkwODBiMzgyMTc3ZDAzMGE2NGRmYzczMWE2ZjQ2YTlkMjM0M2E4ZDYwODFlMQ
HABASIT BELTING
HABASIT BELTING
M1234WP-A01770200040XXXX1G
HABASIT BELTING HABASIT BELTING
Description
M1234WP-A01770200040XXXX1G ; CONV BELTING
Modular Belting; 17.7" Width; 0.39" Thickness; 1/2" Pitch; White; Nub Top Flush Grid; 1" Flight; 4" Spacing
Part #
M1234WP-A01770200040XXXX1G
BDI #
27572648
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/M1234WP-A01770200040XXXX1G/p/27572648
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
4010.11.00.00
Noun
Belting
Keyword String
Modular
Manufacturer URL
https://www.habasit.com
Product Detail
Modular Belting
Product Specification
17.7" Width; 0.39" Thickness; 1/2" Pitch; White; Nub Top Flush Grid; 1" Flight; 4" Spacing
Long Description
Modular Belting; 17.7" Width; 0.39" Thickness; 1/2" Pitch; White; Nub Top Flush Grid; 1" Flight; 4" Spacing