https://www.bdiexpress.com/medias/INDVGECHNXXX-24480498-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0MzR8aW1hZ2UvanBlZ3xhR05sTDJoaE1TOHhNREExTmpFeE5UTXlNamt4TUM5SlRrUldSMFZEU0U1WVdGaGZNalEwT0RBME9UaGZNekF3ZURNd01DNXFjR2N8MTk2ZWNjNDkxMmJjNGVjOTIwNzhlMzA2NjZiNmE3OWE0ZDRhYjEyNTRhMDdkNjY3N2Q3Yjc2NTQ2MTYxODNjNQ
SYSTEM PLAST
SYSTEM PLAST
NGE2252FT-K325
SYSTEM PLAST SYSTEM PLAST
Description
NGE2252FT-K325 MODULAR BELT ; NON-RETURNABLE 10FT/BOX
Modular Belting; 2252; Flat Top; 1" Pitch; 3-1/4" Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material
Part #
NGE2252FT-K325
BDI #
23711093
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/NGE2252FT-K325/p/23711093
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0.364
EAN
0726166516390
Product Group - BDI
M00132
Modular Belting Size
2252
Basic Construction
Flat Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
PBT
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
10 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.8
Long Description
Modular Belting; 2252; Flat Top; 1" Pitch; 3-1/4" Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
3.25 Inch | 82.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh