![SMB1654-18IN_RB-RB](/medias/INDREXXXTXXX-10837012-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkzODh8aW1hZ2UvanBlZ3xhR1EyTDJnd01TOHhNRE0wTXpJMU9UVXdORFkzTUM5SlRrUlNSVmhZV0ZSWVdGaGZNVEE0TXpjd01USmZNekF3ZURNd01DNXFjR2N8MjEyZGY5Yzc4YjMyZWMyZTM2NzlhZDI4MjA0NDRmYTI3NzUxNjljMGNiZjA2MjE5OTc2OTUxMzc5MjgzNTFhZQ)
![SMB1654-18IN_RB-RB](/medias/INDREXXXTXXX-10837012-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkzODh8aW1hZ2UvanBlZ3xhR1EyTDJnd01TOHhNRE0wTXpJMU9UVXdORFkzTUM5SlRrUlNSVmhZV0ZSWVdGaGZNVEE0TXpjd01USmZNekF3ZURNd01DNXFjR2N8MjEyZGY5Yzc4YjMyZWMyZTM2NzlhZDI4MjA0NDRmYTI3NzUxNjljMGNiZjA2MjE5OTc2OTUxMzc5MjgzNTFhZQ)
REXNORD
REXNORD
SMB1654-18IN_RB-RB
REXNORD REXNORD
Description
SMB1654-18IN_RB-RB CONVEYOR BELT (SMARTCATALOG)
Modular Mat Top Belting; 1654; Open Area; Modular Belting; 1" Pitch; 18" Modular Belting Width; Side Flexing; Cut Resistant; Polyester Pin Material
Part #
10847551
BDI #
26257234
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/SMB1654-18IN-RB-RB/p/26257234
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782935373731
Weight / US pound
0.38
Product Group - BDI
M00132
Modular Belting Size
1654
Basic Construction
Open Area
Component
Modular Belting
Modular Belting Type
Side Flexing
Material Type
Cut Resistant
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Klean Top High Deck SMB Belt
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10847551
Weight / LBS
0.38
Long Description
Modular Mat Top Belting; 1654; Open Area; Modular Belting; 1" Pitch; 18" Modular Belting Width; Side Flexing; Cut Resistant; Polyester Pin Material
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh