MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
NO.4 30IN W X 32FT L
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
NO.4 30IN W X 32FT L CONVEYOR BELT
Conveyor Belt; Number 4; 30" Width; 32' Length
Part #
NO.4 30IN W X 32FT L
BDI #
24936634
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/NO-4-30IN-W-X-32FT-L/p/24936634
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
4010.11.00.00
Noun
Belt
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Conveyor Belt
Product Specification
Number 4; 30" Width; 32' Length
Long Description
Conveyor Belt; Number 4; 30" Width; 32' Length
