![NSL-10ELBV 11 45MM X 2912MM BIAS](/medias/INDXXXXXXXXX-25203089-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxOTd8aW1hZ2UvanBlZ3xhRFl6TDJneU55OHhNRFF4T0RZMk5UQXlPVFkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURNd09EbGZNekF3ZURNd01DNXFjR2N8ODUxYzQ2ZGViNmExZThmZTA4MmFjYzdmNWNkMDBjNmI4MGRhZGFkMmZiMGFjOTk5YmE2ZDUyZThmYzEyYjIyNg)
![NSL-10ELBV 11 45MM X 2912MM BIAS](/medias/INDXXXXXXXXX-25203089-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxOTd8aW1hZ2UvanBlZ3xhRFl6TDJneU55OHhNRFF4T0RZMk5UQXlPVFkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURNd09EbGZNekF3ZURNd01DNXFjR2N8ODUxYzQ2ZGViNmExZThmZTA4MmFjYzdmNWNkMDBjNmI4MGRhZGFkMmZiMGFjOTk5YmE2ZDUyZThmYzEyYjIyNg)
HABASIT BELTING
HABASIT BELTING
NSL-10ELBV 11 45MM X 2912MM BIAS
HABASIT BELTING HABASIT BELTING
Description
NSL-10ELBV 11 45MMX2912MM BIAS CNVR BELT ; FINGER CUT ENDLESS BELT
Conveyor Belt; 45MM Wide; 2912MM Length; PVC Conveying Side Material; Longitudinal Groove Structure Conveying Side Surface; Super-Adhesive Conveying Side Property; Black Conveying Side Color; Polyester Traction Layer; 2 Number of Fabrics; Polyester Pulley Side Material; Fabric Pulley Side Surface; Non-Adhesive Pulley Side Property; White Pulley Side Color
Part #
NSL-10ELBV 11 45MM X 2912MM BIAS
BDI #
25203096
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/NSL-10ELBV-11-45MM-X-2912MM-BIAS/p/25203096
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
8431.39.00.10
Noun
Belt
Keyword String
Conveyor
Manufacturer URL
https://www.habasit.com
Product Detail
Conveyor Belt
Product Specification
45MM Wide; 2912MM Length; PVC Conveying Side Material; Longitudinal Groove Structure Conveying Side Surface; Super-Adhesive Conveying Side Property; Black Conveying Side Color; Polyester Traction Layer; 2 Number of Fabrics; Polyester Pulley Side Material; Fabric Pulley Side Surface; Non-Adhesive Pulley Side Property; White Pulley Side Color
Long Description
Conveyor Belt; 45MM Wide; 2912MM Length; PVC Conveying Side Material; Longitudinal Groove Structure Conveying Side Surface; Super-Adhesive Conveying Side Property; Black Conveying Side Color; Polyester Traction Layer; 2 Number of Fabrics; Polyester Pulley Side Material; Fabric Pulley Side Surface; Non-Adhesive Pulley Side Property; White Pulley Side Color