MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12TEF6-BB-P MTO 3/8IN THICK
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12TEF6-BB-P MTO 3/8IN THICK TROUGH END ; 12" SCREW DIA 3/8" THK
Trough End; Outside Trough End With Feet; 12 IN Screw Dia; Use: Screw Conveyor; Steel
Part #
12TEF6-BB-P MTO 3/8IN THICK
BDI #
21551840
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/12TEF6-BB-P-MTO-3-8IN-THICK/p/21551840
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Trough End
Part Description
Outside Trough End With Feet
Size
12 IN Screw Dia
Used For
Screw Conveyor
Material
Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
End Plate
Keyword String
Trough
Manufacturer URL
https://www.martinsprocket.com
Long Description
Trough End; Outside Trough End With Feet; 12 IN Screw Dia; Use: Screw Conveyor; Steel