613559
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1CD5B
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1CD5B DRIVE SHAFT ; 2 7/16" X 17 3/8" DRIVE
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used without Seal; 2.438 IN Dia X 17.375 IN L; Use: Standard End Plate
Part #
1CD5B
BDI #
613559
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/1CD5B/p/613559
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
8.172
EAN
0697950085449
Product Group - BDI
M00134
Product Name
Screw Conveyor Drive Shaft
Part Description
No 1 Drive Shaft Used without Seal
Size
2.438 IN Dia X 17.375 IN L
Used For
Standard End Plate
Other Features
Bronze Bearing | Used Without Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Manufacturer Item Number
1CD5B
Manufacturer Internal Number
1CD5B
Weight / LBS
21
Long Description
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used without Seal; 2.438 IN Dia X 17.375 IN L; Use: Standard End Plate