FLEXCO
FLEXCO
1G12NY ; 02102
FLEXCO FLEXCO
Description
1G12NY NR. 02102 FASTENER HOOK ; NO 1 SIZE 12" L GALVANIZED W/ PIN
Hook; 1 Hook; For Conveyor Belt; Steel
Part #
02102
BDI #
17225639
Details
64.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/1G12NY-;-02102/p/17225639
Your Price
$ 64.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.018
EAN
0697598021021
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
1 Hook
Used For
Conveyor Belt
Material
Steel
Other Features
With Pin | Nylon Covered
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Keyword String
Conveyor Belt
Manufacturer URL
https://www.flexco.com
Weight / LBS
0.6
Long Description
Hook; 1 Hook; For Conveyor Belt; Steel