MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6CHTE3-RB-P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6CHTE3-RB-P TUBULAR TROUGH END ; 6" SIZE RB
Trough End; Outside Tubular Trough End; 6 IN Dia X 1-1/2 IN Shaft Bore; Use: Screw Conveyor
Part #
6CHTE3-RB-P
BDI #
24948591
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/6CHTE3-RB-P/p/24948591
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Trough End
Part Description
Outside Tubular Trough End
Size
6 IN Dia X 1-1/2 IN Shaft Bore
Used For
Screw Conveyor
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
End
Keyword String
Trough
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
3
Long Description
Trough End; Outside Tubular Trough End; 6 IN Dia X 1-1/2 IN Shaft Bore; Use: Screw Conveyor