DODGE
DODGE
HE120 X 9-1/2-KW
DODGE DODGE
Description
HE120 X 9-1/2-KW SHAFT BUSHING
HE Bushing; HE120 Bushing; 9.5 IN Bore | 7.45 IN LTB | 20 IN Flange OD; Use: Conveyor Pulley; Cast Iron
Part #
207384
BDI #
266565
Details
5334.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/HE120-X-9-1-2-KW/p/266565
Your Price
$ 5,334.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
170.097
EAN
0782475637294
Product Group - BDI
M00134
Product Name
HE Bushing
Part Description
HE120 Bushing
Size
9.5 IN Bore | 7.45 IN LTB | 20 IN Flange OD
Used For
Conveyor Pulley
Material
Cast Iron
Other Features
8 Bolts | Thicker Flange | With Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Shaft Pulley
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HE120 X 9-1/2-KW
Manufacturer Internal Number
207384
Weight / LBS
348
Long Description
HE Bushing; HE120 Bushing; 9.5 IN Bore | 7.45 IN LTB | 20 IN Flange OD; Use: Conveyor Pulley; Cast Iron