FLEXCO
FLEXCO
NC-30-1 ; 38007
FLEXCO FLEXCO
Description
NC-30-1 NR. 38007 HINGE PIN ; 1/4" DIA 30" BELT W NYLON CVRD STL CBL
Hinge Pin; 6.35 MM Dia; For Conveyor Belt; Steel
Part #
38007
BDI #
17226772
Details
24.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/NC-30-1-;-38007/p/17226772
Your Price
$ 24.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.093
EAN
0697598380074
Product Group - BDI
M00132
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
6.35 MM Dia
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered | Bolt Hinged Fastener | 30 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
0.19842
Long Description
Hinge Pin; 6.35 MM Dia; For Conveyor Belt; Steel