FLEXCO
FLEXCO
NS054 ; 02783
FLEXCO FLEXCO
Description
NS054 NR. 02783 CONNECTING PIN
Connecting Pin; 25 FT Length; For Conveyor Belt; Stainless Steel
Part #
02783
BDI #
18506998
Details
1.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/NS054-;-02783/p/18506998
Your Price
$ 1.02 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.004
EAN
0697598027832
Product Group - BDI
M00132
Product Name
Connecting Pin
Part Description
Connecting Pin
Size
25 FT Length
Used For
Conveyor Belt
Material
Stainless Steel
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Connecting
Manufacturer URL
https://www.flexco.com
Long Description
Connecting Pin; 25 FT Length; For Conveyor Belt; Stainless Steel