FLEXCO
FLEXCO
NY093-246 ; 02630
FLEXCO FLEXCO
Description
NY093-246 NR. 02630 CONNECTING PIN ; 0.093" X 246" NYLOSTEEL
Connecting Pin; 0.187 IN Dia; For Conveyor Belt; Steel
Part #
02630
BDI #
17225605
Details
36.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/NY093-246-;-02630/p/17225605
Your Price
$ 36.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.079
EAN
0697598026309
Product Group - BDI
M00132
Product Name
Connecting Pin
Part Description
Connecting Pin
Size
0.187 IN Dia
Used For
Conveyor Belt
Material
Steel
Other Features
With Stripped Leader | Nylon Covered
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Connecting
Manufacturer URL
https://www.flexco.com
Long Description
Connecting Pin; 0.187 IN Dia; For Conveyor Belt; Steel