FLEXCO
FLEXCO
RS125J48NC ; 54524
FLEXCO FLEXCO
Description
RS125J48NC NR. 54524 STAPLE FASTENER ; 48" BELT WIDTH STEEL W/ CABLE PIN
Staple Fastener; 0.45" Staple Length; For Conveyor Belt; Steel
Part #
54524
BDI #
17227679
Details
654.72
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/RS125J48NC-;-54524/p/17227679
Your Price
$ 654.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162404
Weight / Kilogram
3.367
EAN
0697598545244
Product Group - BDI
M00132
Product Name
Staple Fastener
Part Description
Staple Fastener
Size
0.45 IN Staple Length
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered | 1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 48 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Staple
Manufacturer URL
https://www.flexco.com
Long Description
Staple Fastener; 0.45" Staple Length; For Conveyor Belt; Steel