![20-GB5040-21](/medias/INDREXASSYXX-IDLR-CNVR-R-040-STL-B-300X300.jpg?context=bWFzdGVyfHJvb3R8NTExOXxpbWFnZS9qcGVnfGFHWXdMMmhoWmk4eE1ESXdPRGN6TURjeE1EQTBOaTlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxSmZNRFF3WDFOVVRGOUNYek13TUZnek1EQXVhbkJufGRjMjE1MWE4YTYxNDdlYzE2MzA2NmQyMjYwYTBiMjQzOTJmODE3YzAwOWJlNDg2NmRiMGQ3YmNkYzg4MWFlMTI)
![20-GB5040-21](/medias/INDREXASSYXX-IDLR-CNVR-R-040-STL-B-300X300.jpg?context=bWFzdGVyfHJvb3R8NTExOXxpbWFnZS9qcGVnfGFHWXdMMmhoWmk4eE1ESXdPRGN6TURjeE1EQTBOaTlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxSmZNRFF3WDFOVVRGOUNYek13TUZnek1EQXVhbkJufGRjMjE1MWE4YTYxNDdlYzE2MzA2NmQyMjYwYTBiMjQzOTJmODE3YzAwOWJlNDg2NmRiMGQ3YmNkYzg4MWFlMTI)
REXNORD
REXNORD
20-GB5040-21
REXNORD REXNORD
Description
20 GB5040 21 ; RTN B+ 1.5 DROP STEEL FS
20" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA B Plus; Top Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
0628434
BDI #
18139695
Details
1223.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/20-GB5040-21/p/18139695
Your Price
$ 1,223.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
9.51
EAN
0793699309164
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA B Plus
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
20-GB5040-21
Manufacturer Internal Number
0130916
Weight / LBS
21
Long Description
20" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA B Plus; Top Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Roller Diameter
5 Inch | 127 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Belt Width
20 Inch | 508 Millimeter
Overall Length
30.5 Inch | 774.7 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Roller Width
23 Inch | 584.2 Millimeter
Mounting Distance On Roller Axis
29 Inch | 736.6 Millimeter
Base to Center Roll Height
4 Inch | 101.6 Millimeter
Overall Height
5 Inch | 127 Millimeter
Base to Roller Center
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh