REXNORD
REXNORD
20-GB5212-02
REXNORD REXNORD
Description
20-GB5212-02 TRAINING IDLER ; 20 P/A STEEL EQ F/S B+
20" Belt Width; 5" Roller Diameter; Trougher Equal Training; 20 Degree Trough Angle; CEMA B Plus; Base Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
0628404
BDI #
18139701
Details
9569.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/20-GB5212-02/p/18139701
Your Price
$ 9,569.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
38.05
EAN
0698210808419
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal Training
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA B Plus
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
20-GB5212-02
Manufacturer Internal Number
6480841
Weight / LBS
84
Long Description
20" Belt Width; 5" Roller Diameter; Trougher Equal Training; 20 Degree Trough Angle; CEMA B Plus; Base Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Base to Roller Center
5.625 Inch | 142.875 Millimeter
Belt Width
20 Inch | 508 Millimeter
Overall Length
30.563 Inch | 776.3 Millimeter
Base to Center Roll Height
8.125 Inch | 206.375 Millimeter
Overall Height
14.375 Inch | 365.125 Millimeter
Mounting Distance On Roller Axis
29 Inch | 736.6 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Width
0 Inch | 0 Millimeter
Roller Width
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh