REXNORD
REXNORD
30-GD6043-02
REXNORD REXNORD
Description
30 GD6043 02 ; RTN D 4.5 DROP DSCRUB F/S
30" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA D; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
0629036
BDI #
18140282
Details
1893.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/30-GD6043-02/p/18140282
Your Price
$ 1,893.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
15.4
EAN
0793699310498
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed | 11 Disc
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
30-GD6043-02
Manufacturer Internal Number
0131049
Weight / LBS
34
Long Description
30" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA D; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable
Belt Width
30 Inch | 762 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Roller Width
33 Inch | 838.2 Millimeter
Mounting Distance On Roller Axis
39 Inch | 990.6 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Length
41 Inch | 1,041.4 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Base to Center Roll Height
7.5 Inch | 190.5 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh