REXNORD
REXNORD
36-GC6312-02
REXNORD REXNORD
Description
36-GC6312-02 TRAINING IDLER ; 35 P/A STEEL EQ F/S
36" Belt Width; 6" Roller Diameter; Trougher Equal Training; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
0628963
BDI #
18140227
Details
10071.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/36-GC6312-02/p/18140227
Your Price
$ 10,071.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
73.39
EAN
0698210806965
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal Training
Troughing Angle
35 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
36-GC6312-02
Manufacturer Internal Number
6480696
Weight / LBS
162
Long Description
36" Belt Width; 6" Roller Diameter; Trougher Equal Training; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Overall Height
19.313 Inch | 490.55 Millimeter
Base to Center Roll Height
9.813 Inch | 249.25 Millimeter
Mounting Distance On Roller Axis
45 Inch | 1,143 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Roller Width
13 Inch | 330.2 Millimeter
Overall Width
0 Inch | 0 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Base to Roller Center
6.813 Inch | 173.05 Millimeter
Overall Length
47 Inch | 1,193.8 Millimeter
Roller Span Length
35.75 Inch | 908.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh