PRECISION PULLEY
PRECISION PULLEY
B4-CIR-48SB
PRECISION PULLEY PRECISION PULLEY
Description
B4-CIR-48SB RETURN IDLER ROLLER ; CI 48" BELT W 4" RLR
48" Belt Width; 4" Roller Diameter; Channel Inset Return; 0 Degree Trough Angle; CEMA B; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Part #
B4-CIR-48SB
BDI #
23179238
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/B4-CIR-48SB/p/23179238
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
14.061
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Channel Inset Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA B
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Manufacturer Item Number
B4-CIR-48SB
Weight / LBS
31
Long Description
48" Belt Width; 4" Roller Diameter; Channel Inset Return; 0 Degree Trough Angle; CEMA B; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Width
50.5 Inch | 1282.7 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Base to Roller Center
2 Inch | 50.8 Millimeter
Mounting Distance On Roller Axis
56 Inch | 1422.4 Millimeter
Overall Length
58 Inch | 1473.2 Millimeter
Mounting Distance Across Roller Axis
4 Inch | 101.6 Millimeter
Overall Height
4 Inch | 101.6 Millimeter
Belt Width
48 Inch | 1219.2 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Base to Center Roll Height
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh