PRECISION PULLEY
PRECISION PULLEY
B5-CIRRD-48SB
PRECISION PULLEY PRECISION PULLEY
Description
B5-CIRRD-48SB RETURN IDLER ; CI 48" BELT W 5" RLR
48" Belt Width; 5" Roller Diameter; Channel Inset Return; 0 Degree Trough Angle; CEMA B; Top Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Part #
B5-CIRRD-48SB
BDI #
23177493
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/B5-CIRRD-48SB/p/23177493
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
20.412
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Channel Inset Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA B
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Manufacturer Item Number
B5-CIRRD-48SB
Weight / LBS
45
Long Description
48" Belt Width; 5" Roller Diameter; Channel Inset Return; 0 Degree Trough Angle; CEMA B; Top Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Mounting Distance Across Roller Axis
4 Inch | 101.6 Millimeter
Roller Width
49.375 Inch | 1254.125 Millimeter
Overall Height
5 Inch | 127 Millimeter
Base to Roller Center
2 Inch | 50.8 Millimeter
Base to Center Roll Height
4.5 Inch | 114.3 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Belt Width
48 Inch | 1219.2 Millimeter
Mounting Distance On Roller Axis
56 Inch | 1422.4 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Overall Length
58 Inch | 1473.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh