PRECISION PULLEY
PRECISION PULLEY
C4-RSA-48SB
PRECISION PULLEY PRECISION PULLEY
Description
C4-RSA-48SB RETURN IDLER ; SELF-ALIGNING 48" BELT W 4" RLR
48" Belt Width; 4" Roller Diameter; Return Self Aligner; 0 Degree Trough Angle; CEMA C; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Part #
C4-RSA-48SB
BDI #
23174761
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/C4-RSA-48SB/p/23174761
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
62.142
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return Self Aligner
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Manufacturer Item Number
C4-RSA-48SB
Weight / LBS
153
Long Description
48" Belt Width; 4" Roller Diameter; Return Self Aligner; 0 Degree Trough Angle; CEMA C; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Diameter
4 Inch | 101.6 Millimeter
Mounting Distance Across Roller Axis
4 Inch | 101.6 Millimeter
Mounting Distance On Roller Axis
57 Inch | 1447.8 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Base to Center Roll Height
6.5 Inch | 165.1 Millimeter
Roller Width
51.375 Inch | 1304.925 Millimeter
Belt Width
48 Inch | 1219.2 Millimeter
Overall Length
59 Inch | 1498.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh