PRECISION PULLEY
PRECISION PULLEY
C5-CIRW-36SB
PRECISION PULLEY PRECISION PULLEY
Description
C5-CIRW-36SB RETURN IDLER ; CI WEB MOUNT 36" BELT W 5" RLR
36" Belt Width; 5" Roller Diameter; Channel Inset Return; 0 Degree Trough Angle; CEMA C; Side Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Part #
C5-CIRW-36SB
BDI #
23149052
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/C5-CIRW-36SB/p/23149052
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
17.236
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Channel Inset Return
Troughing Angle
0 Degree
Mounting Method
Side Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Manufacturer Item Number
C5-CIRW-36SB
Weight / LBS
38
Long Description
36" Belt Width; 5" Roller Diameter; Channel Inset Return; 0 Degree Trough Angle; CEMA C; Side Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Mounting Distance Across Roller Axis
4 Inch | 101.6 Millimeter
Overall Length
41.625 Inch | 1057.275 Millimeter
Mounting Distance On Roller Axis
0 Inch | 0 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Roller Width
38.5 Inch | 977.9 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh