MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E6-RRD-72-7S
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E6-RRD-72-7S IDLER RETURN DISC ; CEMA E RUBBER
Idler Assembly, Conveyor; 72" Belt Width; 6" Roller Diameter; Return; 0 Degree; Top Mount; CEMA E; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Part #
E6-RRD-72-7S
BDI #
24657872
Details
1632.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/E6-RRD-72-7S/p/24657872
Your Price
$ 1,632.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
86.621
EAN
0697950827032
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA E
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 72" Belt Width; 6" Roller Diameter; Return; 0 Degree; Top Mount; CEMA E; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Overall Width
12 Inch | 304.8 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Base to Roller Center
7 Inch | 177.8 Millimeter
Roller Width
75.13 Inch | 1908.302 Millimeter
Overall Length
83 Inch | 2108.2 Millimeter
Overall Height
10 Inch | 254 Millimeter
Base to Center Roll Height
10 Inch | 254 Millimeter
Belt Width
72 Inch | 1828.8 Millimeter
Mounting Distance On Roller Axis
81 Inch | 2057.4 Millimeter
Mounting Distance Across Roller Axis
8.5 Inch | 215.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh