https://www.bdiexpress.com/medias/INDPRPRLRXXX-IDLR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUzOXxpbWFnZS9qcGVnfGFESTBMMmhoTVM4eE1EVXdOelEwT1RZMk16VXhPQzlKVGtSUVVsQlNURkpZV0ZoZlNVUk1VbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xhM2I0Nzc1MzU1MWU1NjhlMjc0M2FiMTQ2NjQ0NDQwODMwYmVjNDc3NTU0MzkyMjMwMTQwYjQyZDhmOGI2YWE2
PRECISION PULLEY
PRECISION PULLEY
D6-LUFL-39.75
PRECISION PULLEY PRECISION PULLEY
Description
D6-LUFL-39.75 RETURN RETRO ROLLER ; LUFF BROACH END
Conveyor; 36" Belt Width; 6" Roller Diameter; 39-3/4" Roller Width; CEMA D; Flat Carrier - Return Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Part #
D6-LUFL-39.75
BDI #
23151505
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/D6-LUFL-39-75/p/23151505
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
21.319
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Flat Carrier | Return
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Flat Carrier | Return
Relubricatable
No
Inch - Metric
Inch
Other Features
Luff Broach End | No Nut
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Manufacturer Item Number
D6-LUFL-39.75
Weight / LBS
48
Long Description
Conveyor; 36" Belt Width; 6" Roller Diameter; 39-3/4" Roller Width; CEMA D; Flat Carrier - Return Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
36 Inch | 914.4 Millimeter
Roller Width
39.75 Inch | 1009.65 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh