

DODGE
DODGE
12X51 CR WI HE25 MD
DODGE DODGE
Description
12X51 CR WI HE25 MD WING PULLEY ; NON RETURNABLE
Conveyor Pulley; Wing; Crowned Face; 51" Face Width; Bushed Mount; HE25 Bushing; Mine Duty Class; 12" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1 Keyseats
Part #
224699
BDI #
19379594
Details
4507.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/12X51-CR-WI-HE25-MD/p/19379594
Your Price
$ 4,507.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
146.77
EAN
0782475680795
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE25
Class
Mine Duty
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
224699
Long Description
Conveyor Pulley; Wing; Crowned Face; 51" Face Width; Bushed Mount; HE25 Bushing; Mine Duty Class; 12" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1 Keyseats
Face Width
51 Inch | 1295.4 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Pulley Diameter
12 Inch | 304.8 Millimeter
Length Thru Bore
1.8 Inch | 45.72 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh