![16X24 CR DR HE35 MDX 1/2 HBG LAG](/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyNDR8aW1hZ2UvanBlZ3xhREF3TDJnNE9TOHhNRGN4TnpZMk9EZ3pOVE0xT0M5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZlNFVmZTRkpDWHpNd01IZ3pNREF1YW5CbnxmZWI0OGEwNWE2Y2I2NjVjYzY4ZmRhMWUwZGVlMzc0ZGIxMmJkYjRlODA0NTk1ZTlmMTAyOWY1ZGY4YzIwNGUx)
![16X24 CR DR HE35 MDX 1/2 HBG LAG](/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyNDR8aW1hZ2UvanBlZ3xhREF3TDJnNE9TOHhNRGN4TnpZMk9EZ3pOVE0xT0M5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZlNFVmZTRkpDWHpNd01IZ3pNREF1YW5CbnxmZWI0OGEwNWE2Y2I2NjVjYzY4ZmRhMWUwZGVlMzc0ZGIxMmJkYjRlODA0NTk1ZTlmMTAyOWY1ZGY4YzIwNGUx)
DODGE
DODGE
16X24 CR DR HE35 MDX 1/2 HBG LAG
DODGE DODGE
Description
16X24 CR DR HE35 MDX 1/2 HBG LAG ; DRUM PULLEY
Conveyor Pulley; Drum; Crowned Face; 24" Face Width; Bushed Mount; HE35 Bushing; Mine Duty Extra Class; 16" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 1 Keyseats
Part #
201436
BDI #
19377672
Details
3039.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/16X24-CR-DR-HE35-MDX-1-2-HBG-LAG/p/19377672
Your Price
$ 3,039.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
177.06
EAN
0782476657871
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE35
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
201436
Long Description
Conveyor Pulley; Drum; Crowned Face; 24" Face Width; Bushed Mount; HE35 Bushing; Mine Duty Extra Class; 16" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 30.163 To 88.9 Millimeter
Length Thru Bore
2.78 Inch | 70.612 Millimeter
Face Width
24 Inch | 609.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh