PRECISION PULLEY
PRECISION PULLEY
MDD2014K45;20X14 CF MINE DUTY DRUM W/K45
PRECISION PULLEY PRECISION PULLEY
Description
20X14 CF MINE DUTY DRUM W/K45 PULLEY ; CONVEYOR PULLEY 20X14 FOR BUSH REQD
Pulley; Drum; Crowned Face; 14" Face Width; Bushed Mount; 4545 Bushing; Mine Duty Class; 20" Pulley Diameter; 1-15/16 To 4-15/16" Bushing Bore Range; 4-1/2" Length Thru Bore; 1 Keyseats
Part #
MDD2014K45
BDI #
23142176
Details
4771.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/MDD2014K45;20X14-CF-MINE-DUTY-DRUM-W-K45/p/23142176
Your Price
$ 4,771.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
130.46
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
4545
Class
Mine Duty
Number of Keyseats
1
Other Features
Taper Lock Weld on Hub K45
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
MDD2014K45
Long Description
Pulley; Drum; Crowned Face; 14" Face Width; Bushed Mount; 4545 Bushing; Mine Duty Class; 20" Pulley Diameter; 1-15/16 To 4-15/16" Bushing Bore Range; 4-1/2" Length Thru Bore; 1 Keyseats
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Pulley Diameter
20 Inch | 508 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 49.213 To 125.413 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh