https://www.bdiexpress.com/medias/INDPRPPLYXXX-DRM-CRWN-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTB8aW1hZ2UvanBlZ3xhR05qTDJobU1pODVPRE0wTkRrNU56QXlPREUwTDBsT1JGQlNVRkJNV1ZoWVdGOUVVazFmUTFKWFRsOUlSRlJaWDFoVVh6TXdNSGd6TURBdWFuQm58NmRiZGVhMWMxNDYxNTQ4ZWFiMmNlM2RmMGI3MTQ1MDdlZjNhYzBkNjliNGQwYjlmYTNlYTAxZWE5ZDk3OWM0Mg
PRECISION PULLEY
PRECISION PULLEY
XPD3654PXT50;36X54CF DRUM PULLEY W/PXT50
PRECISION PULLEY PRECISION PULLEY
Description
36X54 CF DRUM PULLEY W/PXT50 ; CONVEYOR PULLEY 36X54 FOR BUSH REQD
Pulley; Drum; Crowned Face; 54" Face Width; Bushed Mount; XT50 Bushing; Heavy Duty Class; 36" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats
Part #
XPD3654PXT50;36X54CF DRUM PULLEY W/PXT50
BDI #
23161924
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/XPD3654PXT50;36X54CF-DRUM-PULLEY-W-PXT50/p/23161924
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
558.825
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT50
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Tapered Bore Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
XPD3654PXT50
Long Description
Pulley; Drum; Crowned Face; 54" Face Width; Bushed Mount; XT50 Bushing; Heavy Duty Class; 36" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Face Width
54 Inch | 1371.6 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-15/16 To 5 Inch | 74.613 To 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh