PRECISION PULLEY
PRECISION PULLEY
XPD4266MS;42X66 CF DRUM PULLEY W/MS
PRECISION PULLEY PRECISION PULLEY
Description
42X66 CF DRUM PULLEY W/MS ; CONVEYOR PULLEY 42X66 FOR BUSH REQD
Pulley; Drum; Crowned Face; 66" Face Width; Bushed Mount; MS Bushing; Heavy Duty Class; 42" Pulley Diameter; 2-13/16 To 5-1/2" Bushing Bore Range; 4-13/16" Length Thru Bore; 1 Keyseats
Part #
XPD4266MS;42X66 CF DRUM PULLEY W/MS
BDI #
23163321
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/XPD4266MS;42X66-CF-DRUM-PULLEY-W-MS/p/23163321
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
665.419
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MS
Class
Heavy Duty
Number of Keyseats
1
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
XPD4266MS
Long Description
Pulley; Drum; Crowned Face; 66" Face Width; Bushed Mount; MS Bushing; Heavy Duty Class; 42" Pulley Diameter; 2-13/16 To 5-1/2" Bushing Bore Range; 4-13/16" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Pulley Diameter
42 Inch | 1066.8 Millimeter
Bushing Bore Range
2-13/16 To 5-1/2 Inch | 71.438 To 139.7 Millimeter
Length Thru Bore
4.813 Inch | 122.25 Millimeter
Face Width
66 Inch | 1676.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh