OMNI METALCRAFT CORP
OMNI METALCRAFT CORP
1-7/8 OD X 24BF 5/16 HEX SL = 25-1/2 RLR
OMNI METALCRAFT CORP OMNI METALCRAFT CORP
Description
1-7/8 OD X 24BF 5/16 HEX SL = 25-1/2 RLR ; 13GA SPRING RETAINE 1 END
Conveyor Roller; 1-7/8" Outside Diameter; 13 Gauge Galvanized Steel; 24" Between Frame; 5/16" Hexagonal Shaft
Part #
1-7/8 OD X 24BF 5/16 HEX SL = 25-1/2 RLR
BDI #
25148661
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Rollers/1-7-8-OD-X-24BF-5-16-HEX-SL-=-25-1-2-RLR/p/25148661
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
2.025
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor
Manufacturer URL
https://omni.com
Product Detail
Conveyor Roller
Product Specification
1-7/8" Outside Diameter; 13 Gauge Galvanized Steel; 24" Between Frame; 5/16" Hexagonal Shaft
Long Description
Conveyor Roller; 1-7/8" Outside Diameter; 13 Gauge Galvanized Steel; 24" Between Frame; 5/16" Hexagonal Shaft