SYSTEM PLAST
SYSTEM PLAST
VG-JL081-188-NS-20
SYSTEM PLAST SYSTEM PLAST
Description
VG-JL081-188-NS-20 J LEG GUIDE PROFILE ; LIP NS 15/16"X3/16" 20FT/BOX
J-Legs; 0.96" Track Width; Series JL081; 20 Feet Long; 0.59" Height; 0.96" Width; Nolu-S Material
Part #
VG-JL081-188-NS-20
BDI #
338249
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-JL081-188-NS-20/p/338249
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30102415
Weight / Kilogram
0.073
EAN
0787405505209
Product Group - BDI
M00134
Product Name
J-Legs
Length - Feet
20
Series
JL081
Material
Nolu-S
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
J-Legs
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.16
Long Description
J-Legs; 0.96" Track Width; Series JL081; 20 Feet Long; 0.59" Height; 0.96" Width; Nolu-S Material
Width
0.96 Inch | 24.384 Millimeter
Track Width
0.96 Inch | 24.384 Millimeter
Height
0.59 Inch | 14.986 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

