SYSTEM PLAST
SYSTEM PLAST
VG-P14HD-20
SYSTEM PLAST SYSTEM PLAST
Description
VG-P14HD-20 EXTRUDED GUIDE BAR CAP ; HD 1/4" UHMW 20FT/BOX
Belt Guide | Wear Strip; 0.63" Track Width; Series P14HD; 20 Feet Long; 3/4" Height; 0.63" Width; UHMW
Part #
VG-P14HD-20
BDI #
338562
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-P14HD-20/p/338562
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.068
EAN
0787405448094
Product Group - BDI
M00134
Product Name
Belt Guide | Wear Strip
Length - Feet
20
Series
P14HD
Material
UHMW
Other Features
Price is per Foot | Clips onto 1/4 Inch Flat Bar | Wear Resistant
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Belt Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P14HD-20
Manufacturer Internal Number
VG-P14HD-2
Weight / LBS
0.15
Long Description
Belt Guide | Wear Strip; 0.63" Track Width; Series P14HD; 20 Feet Long; 3/4" Height; 0.63" Width; UHMW
Track Width
0.63 Inch | 16.002 Millimeter
Width
0.63 Inch | 16.002 Millimeter
Height
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


