SYSTEM PLAST
SYSTEM PLAST
VG-P1515BC-20
SYSTEM PLAST SYSTEM PLAST
Description
VG-P1515BC-20 EXTRUDED GUIDE BAR COVER ; NON-RETURNABLE UHMW 20FT/BOX
Vertical Member | Wear Strip; Series P1515BC; 20 Feet Long; 1.76" Height; 1.78" Width; UHMW
Part #
VG-P1515BC-20
BDI #
338577
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-P1515BC-20/p/338577
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.124
EAN
0787405509245
Product Group - BDI
M00134
Product Name
Vertical Member | Wear Strip
Length - Feet
20
Series
P1515BC
Material
UHMW
Other Features
Price is per Foot | Low Friction | Wear Resistant | 1-1/2 X 1-1/2 Inch Tube Cover
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P1515BC-20
Manufacturer Internal Number
VG-P1515BC
Weight / LBS
0.175
Long Description
Vertical Member | Wear Strip; Series P1515BC; 20 Feet Long; 1.76" Height; 1.78" Width; UHMW
Track Width
0 Inch | 0 Millimeter
Height
1.76 Inch | 44.704 Millimeter
Width
1.78 Inch | 45.212 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


