SYSTEM PLAST
SYSTEM PLAST
VG-P316TBC-20
SYSTEM PLAST SYSTEM PLAST
Description
VG-P316TBC-20 EXTRUDED GUIDE T-BAR ; COVER T BAR 3/16" UHMW 20FT/BOX
Belt Guide | Wear Strip; 1.36" Track Width; Series P316TBC; 20 Feet Long; 0.99" Height; 1.36" Width; UHMW
Part #
VG-P316TBC-20
BDI #
338736
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-P316TBC-20/p/338736
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.122
EAN
0787405511699
Product Group - BDI
M00134
Product Name
Belt Guide | Wear Strip
Length - Feet
20
Series
P316TBC
Material
UHMW
Other Features
Price is per Foot | Clips onto 3/16 Inch Flat Bar | Wear Resistant
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Belt Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P316TBC-20
Manufacturer Internal Number
VG-P316TBC
Weight / LBS
0.278
Long Description
Belt Guide | Wear Strip; 1.36" Track Width; Series P316TBC; 20 Feet Long; 0.99" Height; 1.36" Width; UHMW
Height
0.99 Inch | 25.146 Millimeter
Width
1.36 Inch | 34.544 Millimeter
Track Width
1.36 Inch | 34.544 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh